
Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Green Insulator (Discontinued)
- Mfr # 1-826646-6
- Zoro # G305786088
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-826646-6
Zoro #
G305786088
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Type
Breakaway
Color
Green
UL 94 Flammability Rating
V-0
Material
PBT
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Number of Contacts
16
Contact Finish
Gold Plated
Number of Rows
1
Contact Type
Pin
Terminal Type
Through Hole
Terminal Finish
Tin Plated; Tin over Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.