
Board Connector, 16 Contact(S), 2 Row(S), Female, Crimp Terminal, Black Insulator, Receptacle (Discontinued)
- Mfr # 104422-1
- Zoro # G305787801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104422-1
Zoro #
G305787801
UPC #
-
Country of Origin
Mexico
Dimensions
Height
8.51 mm
Length
20.32 mm
Details
Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Material
Thermoplastic
Number of Rows
2
Connector Type
Receptacle
Number of Contacts
16
Flame Retardant
Yes
Contact Type
Socket
Hole Center to Center
2.54 mm
Terminal Type
Crimp
For Use With
Pin Header
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.