Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Board Connector, 24 Contact(S), 2 Row(S), Female, 0.05 Inch Pitch, Idc Terminal, Latch, Black 2-111196-8

Board Connector, 24 Contact(S), 2 Row(S), Female, 0.05 Inch Pitch, Idc Terminal, Latch, Black (Discontinued)

  • Mfr # 2-111196-8
  • Zoro # G605790082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-111196-8
Zoro #
G605790082
UPC #
-
Country of Origin
China

Dimensions

Height
12.32 mm
Length
0.86 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
0.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Receptacle
Contact Type
Socket
For Use With
Post Header Assembly
Number of Rows
2
Max. Temp.
105°C
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Contacts
24
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Board Connector, 24 Contact(S), 2 Row(S), Female, 0.05 Inch Pitch, Idc Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.