
Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch & (Discontinued)
- Mfr # 499160-8
- Zoro # G305892796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
499160-8
Zoro #
G305892796
UPC #
-
Country of Origin
Mexico
Dimensions
Height
13.94 mm
Length
62.48 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Color
Black
Terminal Type
Through Hole - Solder
Connector Type
Header
Hole Center to Center
2.54 mm
Material
Thermoplastic
Features
With Ejection Latches
Current Rating
1 A
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
34
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
2
Description
Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch & Eject, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.