
Board Euro Connector, 128 Contact(S), 4 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 106739-4
- Zoro # G305787733
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106739-4
Zoro #
G305787733
UPC #
-
Country of Origin
Germany
Details
Item
Connector
Color
Gray
Application
Signal
Material
Polyester
Connector Type
Plug
Number of Rows
4
Hole Center to Center
2.54 mm
Number of Contacts
128
Connector Terminates To
Printed Circuit Board
Description
Board Euro Connector, 128 Contact(S), 4 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Hole .099-.111, Gray Insulator, Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.