
Board To Board & Mezzanine Connectors Msb0.80Pl25Asy040Fl , -, 10, -Ty (Discontinued)
- Mfr # 1658019-1
- Zoro # G305791174
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658019-1
Zoro #
G305791174
UPC #
-
Country of Origin
Mexico
Dimensions
Height
24.24 mm
Contact Plating Thickness
0.25 µm
Details
Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Application
Signal
Series
Mictor SB
Maximum Operating Temperature
125 Degrees C
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Max. Temp.
125°C
For Use With
Receptacle Assembly
Number of Rows
2
Hole Center to Center
0.8 mm
Number of Contacts
40
Contact Type
Pin
Contact Finish
Select Gold Plated
Features
With Boss
Connection Material
Phosphor Bronze
Current Rating
9.5 A; 1.25 A
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.