
BOARD TO WIRE WAFER 1.2MM TOP ENTRY (Discontinued)
- Mfr # 1909782-2
- Zoro # G801042008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1909782-2
Zoro #
G801042008
UPC #
-
Country of Origin
United States
Dimensions
Width
0.169 in
Height
1.4 mm
Length
0.213 in
Details
Item
PCB Mount Header
Wire Range
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
85°C
For Use With
1909783-2
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Features
Partially Shrouded
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Number of Contacts
3
Wire Type
Discrete
Contact Type
Pin
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash
Hole Center to Center
1.2 mm
Connection Material
Phosphor Bronze
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.