
BOARD TO WIRE WAFER 1.2MM TOP ENTRY (Discontinued)
- Mfr # 1909782-3
- Zoro # G401042002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1909782-3
Zoro #
G401042002
UPC #
-
Country of Origin
United States
Dimensions
Width
0.169 in
Height
1.4 mm
Length
0.259 in
Details
Item
PCB Mount Header
Wire Range
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Features
Partially Shrouded
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
For Use With
1909783-3
Terminal Finish
Matte Tin Plated
Wire Type
Discrete
Flammability Rating
UL 94 V-0
Number of Contacts
4
Current Rating
2 A
Contact Finish
Gold Flash
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Hole Center to Center
1.2 mm
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.