This item is Discontinued.

Te Connectivity BOARD TO WIRE WAFER 1.2MM TOP ENTRY 1909782-4

BOARD TO WIRE WAFER 1.2MM TOP ENTRY (Discontinued)

  • Mfr # 1909782-4
  • Zoro # G301042041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1909782-4
Zoro #
G301042041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.169 in
Height
1.4 mm
Length
0.307 in

Details

Item
PCB Mount Header
Wire Range
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Color
Black
For Use With
1909783-4
Features
Partially Shrouded
Material
Glass-Filled Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Wire Type
Discrete
Number of Contacts
5
Contact Type
Pin
Contact Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Current Rating
2 A
Hole Center to Center
1.2 mm
Number of Rows
1
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.