Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BOIT F MNL 15P 926647-1

BOIT F MNL 15P (Discontinued)

  • Mfr # 926647-1
  • Zoro # G501010154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926647-1
Zoro #
G501010154
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
Number of Rows
3
Insulation Material
Polyamide
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Polyamide
Max. Temp.
105°C
Features
Panel Mount Feature
Application
Power, Signal
Max. Voltage
600V AC
Terminal Type
Crimp
Standards
UL E28476; UL Recognized
Hole Center to Center
6.35 mm
Number of Contacts
15
Contact Type
Pin
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.