
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925149-2
Zoro #
G600957282
UPC #
-
Country of Origin
Germany
Dimensions
Length
24.2 mm
Width
1.11 in
Height
65.89 mm
Details
Item
Housing
Number of Rows
6
Color
Black
For Use With
Receptacle Housing
Flammability Rating
UL 94 V-0
Max. Temp.
150°C
Contact Type
Pin
Number of Contacts
58
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.