Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOOT ANGLED OPEN LC BEIGE

  • Mfr # 1374737-2

  • Zoro # G301048821


product price: $2.39
/ea
Sold in multiples of 35 for $83.65

Key Features

Color
Beige
Length
37 mm [ 1.46 in ]
Accessory Type
Strain Relief Boot
Boot Material
Thermoplastic Elastomer
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1374737-2
Zoro #
G301048821
UPC #
-
Country of Origin
United States

Dimensions

Length
37 mm [ 1.46 in ]
Outside Cable Diameter
1.6 mm [ .063 in ]

Details

Color
Beige
Accessory Type
Strain Relief Boot
Boot Material
Thermoplastic Elastomer
Connector Type
LC
Boot Color
Beige
Product Type
Accessory
Boot Angle
Open Angled
Cable Type
Simplex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.