Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BOOT OPEN ANG SC/FC BLUE SIM 1278705-1

BOOT OPEN ANG SC/FC BLUE SIM (Discontinued)

  • Mfr # 1278705-1
  • Zoro # G401037329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1278705-1
Zoro #
G401037329
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.46 in

Details

Style - Connector
Open Angled
Use With - Nonmetallic Building Cable
Simplex
Color
Blue
Material
Arnitel
Cable Opening Max.
0.118 in
Item
Strain Relief Boot
Type
FC, SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.