
BOX II ASSY 105 POS W/SOLD TL
Mfr # 533287-4
Zoro # G801069340
product price: $303.99
/eaSold in multiples of 5 for $1,519.95
Free Shipping & Returns
Key Features
Max. Temp.
125°C
Application
High Temperature
Height
10.16 mm
Color
Brown
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
533287-4
Zoro #
G801069340
UPC #
-
Country of Origin
United States
Dimensions
Height
10.16 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
High Temperature
Color
Brown
Material
Thermoplastic
Number of Contacts
105
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
3
Contact Finish
Gold Plated
Contact Type
Socket
Current Rating
3 A
Connection Material
Beryllium Copper
Terminal Finish
Tin-Lead
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.