
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202844-5
Zoro #
G001064336
UPC #
-
Country of Origin
United States
Dimensions
Height
10.16 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Material
Diallyl Phthalate
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
30
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Finish
Tin-Lead
Hole Center to Center
1.9 mm
Connection Material
Beryllium Copper, Copper-Nickel-Silicon
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.