Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BP ASSY  LGA2011 9MM STUD 2134440-3

BP ASSY LGA2011 9MM STUD (Discontinued)

  • Mfr # 2134440-3
  • Zoro # G501049222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2134440-3
Zoro #
G501049222
UPC #
-
Country of Origin
China

Details

Tray Color
White
Contact Mating Area Plating Material
Nickel Plating
UL Flammability Rating
UL 94V-0
Plating Material
Nickel Plating
Socket Type
LGA 2011
Operating Temperature Range
-25 to 100 °C
Contact Base Material
Carbon Steel
Heat Sink Attachment
Without
Product Type
Hardware
Frame Style
Square

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.