
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796137-2
Zoro #
G500940728
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Color
Bare
Insulation Material
None
Current
35 A
Standards
UL E28476
Material
Thermoplastic
For Use With
Printed Circuit Board
Insulated
No
Current Rating
35 A
Number of Contacts
10
Insulation Color
Bare
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.