Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRUSH CONTACT TAB 20-14 AWG PHBZ

  • Mfr # 62009-1

  • Zoro # G600941175


product price: $0.15
/ea
Sold in multiples of 6000 for $900.00

Key Features

Overall Length
0.62 in
Wire Range
0.5 to 2.27 mm²
Terminal Type
Flag
Wire Type
Discrete Wire
Contact Plating Material
Unplated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62009-1
Zoro #
G600941175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.62 in

Details

Item
Brush Holder
Wire Range
0.5 to 2.27 mm²
Terminal Type
Flag
Wire Type
Discrete Wire
Contact Plating Material
Unplated
Terminal Orientation
Left Hand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.