Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity BULKHEAD JACK  SMA  HEX CRIMP 5448103-2

BULKHEAD JACK SMA HEX CRIMP (Discontinued)

  • Mfr # 5448103-2
  • Zoro # G601049146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5448103-2
Zoro #
G601049146
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.08 in

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 316, RG 188, RG 174
Type
Jack
Item
Connector Assembly
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.