Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busbar with contact pin size No 8

  • Mfr # 1857925-1

  • Zoro # G000951729


product price: $13.35
/ea
Sold in multiples of 6 for $80.10

Key Features

Stud Size
#8
Contact Material
Copper
Maximum Operating Temperature
125 Degrees C
Application
Power
Contact Finish
Silver over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1857925-1
Zoro #
G000951729
UPC #
-
Country of Origin
China

Dimensions

Stud Size
#8

Details

Item
Connector Contact
Contact Material
Copper
Maximum Operating Temperature
125 Degrees C
Application
Power
Contact Finish
Silver over Nickel
Number of Contacts
4
Current Rating
50 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.