
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530752-2
Zoro #
G000939253
UPC #
-
Country of Origin
United States
Dimensions
Min. Single Wire Size
26 AWG
Height
10.16 mm
Max. Single Wire Size
22 AWG
Length
4.355 in
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Details
Item
Connector
Type
Plug
Color
Blue
Insulation Material
Glass-Filled Polyester
For Use With
Receptacle Assembly
Includes
(2) Turnable Jackscrews, (1) Housing
Hole Center to Center
2.54 mm
Features
With Jackscrews; Panel Mount Feature
Connection Material
Brass
Material
Glass-Filled Polyester
Connector Type
Plug
Terminal Type
Crimp
Number of Contacts
70
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.