Zoro Homepage
This item is Discontinued.
Te Connectivity C22.5 SIGNAL D/LOCK PLUG HSG 10P(GWT) 5-917694-1

C22.5 SIGNAL D/LOCK PLUG HSG 10P(GWT) (Discontinued)

  • Mfr # 5-917694-1
  • Zoro # G100956617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-917694-1
Zoro #
G100956617
UPC #
-
Country of Origin
China

Dimensions

Height
11 mm
Length
1.08 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Hole Center to Center
2.5 mm
Connector Type
Plug
Max. Temp.
105°C
Number of Contacts
10
Current Rating
3 A
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.