Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity C90=C-9 BLACK 7-1437627-1

C90=C-9 BLACK (Discontinued)

  • Mfr # 7-1437627-1
  • Zoro # G401048592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437627-1
Zoro #
G401048592
UPC #
-
Country of Origin
United States

Dimensions

Cap Height
.138 in
Cap Diameter
.354 in

Details

For Use With
Series MPG
Color
Black
Style
Round
Illuminated
No
Attachment Method
Snap-Fit
Accessory Type
Cap
Product Type
Accessory
Cap Color
Black
Tactile
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.