Zoro Homepage

PCB, PCB Relay, 2 A, Through Hole

  • Mfr # 1-1462000-3

  • Zoro # G200973231


product price: $3.79
/ea
Sold in multiples of 25 for $94.75

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
2 A
Contact Rating (DC)
2 A @ 220V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1462000-3
Zoro #
G200973231
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.795 in
Width
.394 in
Height
.425 in
Height Class (Mechanical)
10 to 11 mm
Dimensions (L x W x H) (Approximate)
20.2 x 10 x 10.8 mm

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
24V DC
Current Rating
2 A
Contact Rating (DC)
2 A @ 220V DC
Contact Material
Nickel-Titanium
Performance Type
Standard
Contact Limiting Breaking Current
2A
Coil Power Rating Class
100 to 150 mW
Contact Plating Material
Gold
Voltage Standing Wave Ration (HF Parameter)
1.31 @ 900MHz, 1.03 @ 100MHz
Coil Type
Monostable
Contact Special Features
Bifurcated/Twin Contacts
Environmental Ambient Temperature (Max)
85°C
Insulation Initial Dielectric Between Contacts and Coil
1050 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Open Contacts
750 Vrms
Environmental Category of Protection
RTIII
Insulation Initial Resistance
1000 MΩ
Contact Current Class
0 to 2 A
Operating Temperature Range
-55 to 85°C
Contact Current Rating
2A
Coil Special Features
High Sensitive Version
Actuating System
DC
Relay Type
MT2 Relay
Contact Voltage Rating
220 VDC, 250 VAC
Contact Limiting Making Current
2A
Insulation Initial Dielectric Between Coil/Contact Class
1000 V to 1500 VA
Contact Switching Voltage (Max)
220 VDC, 250 VAC
Insulation Initial Dielectric Between Adjacent Contacts
750 Vrms
Coil Power Rating (DC)
150 mW
Contact Arrangement
2 Form C (2 CO)
Power Consumption
150 mW
Isolation (HF Parameter)
-14.2dB @ 900MHz, -31.8dB @ 100MHz
Contact Limiting Continuous Current
2A
Contact Number of Poles
2
Contact Limiting Short-Time Current
2A
Coil Magnetic System
Monostable, DC
Insertion Loss (HF Parameter)
.02dB @ 100MHz, .97dB @ 900MHz
Coil Resistance
3872 Ω
Contact Switching Load (Min)
10mA @ .02V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.