Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity C93425=MT Relay 400 mW 24 V 5-1462000-3

C93425=MT Relay 400 mW 24 V (Discontinued)

  • Mfr # 5-1462000-3
  • Zoro # G800979893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1462000-3
Zoro #
G800979893
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
20.2 x 10 x 10.8 mm

Details

Item - Relay
MT2 Relay
Coil Volts
24V DC
Contact Form - Relay
2 Form C (2 CO)
Power Consumption - Relay
400 mW
Contact Material
Nickel-Titanium
Electrical Connection - Power Relay
Through Hole
Number of Poles
2
Features
Bifurcated/Twin Contacts; Standard Type
Protection Category
RTIII
Terminal Type
PCB-THT
Coil Resistance
1440 Ω
Operating Temp. Range
-55 to 85°C
Switching Current
10mA @ .02V
Contact Limiting Breaking Current
2A
Contact Limiting Short-Time Current
2A
Mounting Type
Printed Circuit Board
Coil Type
Monostable, DC
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Making Current
2A
Contact Limiting Continuous Current
2A
Contact Voltage Rating
220 VDC, 250 VAC
Contact Rating
2A
Switching Voltage
250 VAC, 220 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.