Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2A, 2 Pins, Through Hole

  • Mfr # 5-1462000-9

  • Zoro # G300979904


product price: $7.75
/ea
Sold in multiples of 25 for $193.75

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
48V DC
Current Rating
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1462000-9
Zoro #
G300979904
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions
20.2 x 10 x 10.8 mm

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Number of Pins
2
Coil Voltage
48V DC
Current Rating
2A
Contact Rating (DC)
2A @ 220V DC
Number of Poles
2
Contact Material
Nickel-Titanium
Power Consumption - Relay
550 mW
Features
Bifurcated/Twin Contacts; Standard Type
Coil Resistance
4100 Ω
Contact Voltage Rating
220 VDC, 250 VAC
Switching Current
10mA @ .02V
Contact Limiting Making Current
2A
Coil Type
Monostable, DC
Operating Temp. Range
-55 to 85°C
Contact Limiting Continuous Current
2A
Protection Category
RTIII
Contact Rating
2A
Dielectric Voltage
750 Vrms Adjacent Contacts; 1050 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Breaking Current
2A
Contact Limiting Short-Time Current
2A
Switching Voltage
220 VDC, 250 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.