Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CA  25A TRIBUTARY 2323858-1

CA 25A TRIBUTARY (Discontinued)

  • Mfr # 2323858-1
  • Zoro # G801048772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2323858-1
Zoro #
G801048772
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
113.09 AWG
Minimum Wire Size
6 AWG
Length
0.24 m

Details

Item
Wire Connector
Color
Multicolored
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic
End Connectors - Grounding Braid
Tributary Connector; R-Terminal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.