
Wire Connector, 113.09 AWG Max, Multicolored, Thermoplastic Insulation (Discontinued)
- Mfr # 2323857-1
- Zoro # G901048832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2323857-1
Zoro #
G901048832
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
113.09 AWG
Minimum Wire Size
13.09 AWG
Length
0.24 m
For Minimum Wire Size - Solid
13.09 AWG
Details
Item
Wire Connector
Color
Multicolored
Insulation Material
Thermoplastic
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic
End Connectors - Grounding Braid
Tributary Connector; R-Terminal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.