Zoro Homepage
This item is Discontinued.
Te Connectivity CA ET  3POS  LONG PULL-TAB NO DETECT 2304886-1

CA ET 3POS LONG PULL-TAB NO DETECT (Discontinued)

  • Mfr # 2304886-1
  • Zoro # G600941571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304886-1
Zoro #
G600941571
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.25 m

Details

Item
Cable Assembly
Insulation Color
Black
Standards
UL Rating
Max. Temp.
257 Degrees F
Wire Range
12 AWG
Terminal Type
Double-Ended Power Connector
Application
Power

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.