
CA ET 4POS NO PULL-TAB NO DETECT NO S (Discontinued)
- Mfr # 2304889-1
- Zoro # G600941540
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2304889-1
Zoro #
G600941540
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.25 m
Details
Item
Cable Assembly
Insulation Color
Red, Black
Standards
UL Rating
Max. Temp.
257 Degrees F
Terminal Type
Double-Ended Power Connector
Wire Range
10 AWG
Application
Power
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.