Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C/A F/O 2F I/O MM50 OM3 SCLC DPX 8M

  • Mfr # 2064915-8

  • Zoro # G901041789


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Length
8 m
Color
Black, Beige
End Connectors - Grounding Braid
LC Duplex
Type
Fiber Optic
Number of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064915-8
Zoro #
G901041789
UPC #
-
Country of Origin
China

Dimensions

Length
8 m

Details

Item
Cable Assembly
Color
Black, Beige
End Connectors - Grounding Braid
LC Duplex
Type
Fiber Optic
Number of Contacts
2
Flammability Rating
OFNR (Riser) Jacket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.