Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CA FO  2FIB B/O 62.5/125 LC ODVA 1828935-1

CA FO 2FIB B/O 62.5/125 LC ODVA (Discontinued)

  • Mfr # 1828935-1
  • Zoro # G301009389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1828935-1
Zoro #
G301009389
UPC #
-
Country of Origin
China

Dimensions

Core Dimension
62.5/125 Micrometer
Length - Patch Cord
1 m

Details

Jacket Color
Black
Fiber Count
2
NEC Article and Type
OFNR
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Cable Assembly
Fire Rating - Data Cable
OFNR Riser
Connector Type - Patch Cord
LC; LC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.