Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity C/A62.5/125UMLDSSC(NG)SC(NG) 5M1 5504970-4

C/A62.5/125UMLDSSC(NG)SC(NG) 5M1 (Discontinued)

  • Mfr # 5504970-4
  • Zoro # G801048901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504970-4
Zoro #
G801048901
UPC #
-
Country of Origin
China

Dimensions

Fiber Diameter (µm)
62.5/125
Outside Cable Diameter
2.9mm[.114in]
Cable Assembly Length(m)
5

Details

Mode
Multimode
Number of Fibers
1
Flammability Rating
OFNR (Riser) Jacket
Boot Color (Left)
Beige
Fiber Type
OM1
System
OPTIMATE
Insertion Loss B (Max) (dB)
0.51
Cable Color
Orange
Cable Type
Simplex
Connector Type (End B)
SC
Connector Type (End A)
SC
Cable Assembly Type
SC to SC
Ferrule Material
Ceramic
Insertion Loss A (Max) (dB)
0.51
Connector Color (End A)
Beige
Boot Type (Left)
Short
Boot Type (Right)
Short
Cable Buffering
Tight Buffer
Number of Connectors (End A)
1
Product Type
Cable Assembly
Connector Color (End B)
Beige
Number of Connectors (End B)
1
Boot Color (Right)
Beige

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.