
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2058943-5
Zoro #
G501048812
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
24 AWG
Outside Dia.
1.1176 mm
Length
158.8 mm
Details
Item
Cable Assembly
Temp. Rating
-40 to 221°F
Standards
UL, CSA; CSA LR 7189; UL E28476; UL 94V-0
Max. Voltage
70V AC/DC
Shielded / Unshielded
Unshielded
Color
Red, Black, Blue, Orange, Yellow, White
Termination Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.