
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2106728-1
Zoro #
G901025604
UPC #
-
Country of Origin
United States
Dimensions
Cable Assembly Length
.9144 mm -(3")
Wire Size (AWG)2€‰(AWG)
18
Wire Size (mm2²)2€‰(mm2²)
0.823
Details
Item
Busbar
Color
Natural
Housing Color
Natural
Housing Material
PA 66 (Zytel 101)
Cable Exit Angle
1802Deg
LVDC Grid Interconnect
Yes
Sealed
No
Insertion Force
Standard
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Number of Signal Positions
2
Strain Relief
Without
Cable Assembly Type
Bus Bar-to-Bus Bar
Contact Layout
Single Row
Flammability Rating
UL 2577
Operating Temperature Range
-55 - 85DegC(-67 - 185DegF)
Number of Positions
2
Number of Ports
1
Configuration
Double-Ended
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.