
CABLE ASSY MICRO SFP+ TO MICRO SFP+ 0.5M (Discontinued)
- Mfr # 2142969-1
- Zoro # G101049189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2142969-1
Zoro #
G101049189
UPC #
-
Country of Origin
China
Dimensions
Wire Size
26 AWG
Cable Assembly Length
.5 ft
Overall Outside Cable Diameter
5.97 mm
Details
Impedance
100 Ω
Shielded
Yes
Color
Black
Number of Positions
2-Pair
Connector Type (End B)
Micro SFP+
Number of Signal Positions
4
Cable Assembly Category
High Speed
Cable Style
Madison TurboTwin - Round Jacketed
Connector Type (End A)
Micro SFP+
Cable Assembly Type
Pluggable / Direct Attach
Flammability Rating
UL 1581
Data Rate
10 Gb/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.