Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CABLE ASSY  MICRO SFP+ TO MICRO SFP+  3M 2142969-4

CABLE ASSY MICRO SFP+ TO MICRO SFP+ 3M (Discontinued)

  • Mfr # 2142969-4
  • Zoro # G901049204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142969-4
Zoro #
G901049204
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
26 AWG
Overall Outside Cable Diameter
5.97 mm
Cable Assembly Length
3 ft

Details

Impedance
100 Ω
Color
Black
Shielded
Yes
Number of Positions
2-Pair
Data Rate
10 Gb/s
Number of Signal Positions
4
Connector Type (End B)
Micro SFP+
Cable Style
Madison TurboTwin - Round Jacketed
Cable Assembly Type
Pluggable / Direct Attach
Cable Assembly Category
High Speed
Flammability Rating
UL 1581
Connector Type (End A)
Micro SFP+

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.