CABLE ASSY MICRO SFP+ TO MICRO SFP+ 6M

  • Mfr # 2142969-7

  • Zoro # G601048712


product price:  $59.19
/ea
Sold in multiples of 2 for $118.38

Key Features

Wire Size
26 AWG
Impedance
100 Ω
Shielded
Yes
Color
Black
Overall Outside Cable Diameter
5.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2142969-7
Zoro #
G601048712
UPC #
-
Country of Origin
China

Dimensions

Wire Size
26 AWG
Overall Outside Cable Diameter
5.97 mm
Cable Assembly Length
6 ft

Details

Impedance
100 Ω
Shielded
Yes
Color
Black
Flammability Rating
UL 1581
Connector Type (End B)
Micro SFP+
Number of Signal Positions
4
Cable Assembly Type
Pluggable / Direct Attach
Data Rate
10 Gb/s
Cable Style
Madison TurboTwin - Round Jacketed
Connector Type (End A)
Micro SFP+
Number of Positions
2-Pair
Cable Assembly Category
High Speed

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.