
CABLE ASSY MICRO SFP+ TO STD SFP+ 1M (Discontinued)
- Mfr # 2142970-2
- Zoro # G801025711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2142970-2
Zoro #
G801025711
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 ft
Details
Style - Connector
Madison TurboTwin - Round Jacketed
Type
Pluggable / Direct Attach
Cable Opening Max.
5.97 mm
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.