Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE ASSY MICRO SFP+ TO STD SFP+ 3M

  • Mfr # 2142970-4

  • Zoro # G301025815


product price: $47.69
/ea
Sold in multiples of 2 for $95.38

Key Features

Style - Connector
Madison TurboTwin - Round Jacketed
Color
Black
Cable Opening Max.
5.97 mm
Type
Pluggable / Direct Attach
Overall Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142970-4
Zoro #
G301025815
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 ft

Details

Style - Connector
Madison TurboTwin - Round Jacketed
Color
Black
Cable Opening Max.
5.97 mm
Type
Pluggable / Direct Attach

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.