Zoro Homepage
This item is Discontinued.
Te Connectivity Cable Boot Black WOL RG174  179  187  18 2-1478996-6

Cable Boot Black WOL RG174 179 187 18 (Discontinued)

  • Mfr # 2-1478996-6
  • Zoro # G501009400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1478996-6
Zoro #
G501009400
UPC #
-
Country of Origin
United Kingdom

Details

Color
Black
Body Material
PVC
Sealable
No
Body Style
Straight
Operating Temperature Range
-10 " - 75 °C
Product Type
Accessory
Cover Type
Strain Relief Boot
Grade
Commercial
Cable Type
RG 316, URM 111, RG 179B, RG 187A, URM 95, RG 174A, RG 188A
Accessory Type
Strain Relief Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.