Zoro Homepage
This item is Discontinued.
Te Connectivity Cable Boot Red RG55  58  141  142  223 3-1478996-5

Cable Boot Red RG55 58 141 142 223 (Discontinued)

  • Mfr # 3-1478996-5
  • Zoro # G001009702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1478996-5
Zoro #
G001009702
UPC #
-
Country of Origin
Poland

Details

Body Material
PVC
Color
Red
Accessory Type
Strain Relief Boot
Logo Marking
With
Product Type
Accessory
Sealable
No
Operating Temperature Range
-10 " - 75 °C
Grade
Commercial
Cable Type
Belden 9907
Cover Type
Strain Relief Boot
Body Style
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.