
Cable Clamp, Thermoplastic, Black
Mfr # 1-5206478-2
Zoro # G201009328
product price: $9.69
/eaSold in multiples of 20 for $193.80
Key Features
Material
Thermoplastic
Clamp Color
Black
Clamp Material
Thermoplastic
Color
Black
Shell Size
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-5206478-2
Zoro #
G201009328
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
3
Cable Insulation Diameter
.42 in
Clam Shell Length
Short
Thread Size
14702
Max. Bundle Dia.
.42 in
Details
Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Black
Clamp Material
Thermoplastic
Color
Black
Retainer Clip Material
Stainless Steel
Cable Exit Angle
180, 45
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.