Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Cable Clamp, Thermoplastic, 0.453 in Bundle Dia., Black, 1.480 in L 206358-5

Cable Clamp, Thermoplastic, 0.453 in Bundle Dia., Black, 1.480 in L (Discontinued)

  • Mfr # 206358-5
  • Zoro # G601009591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206358-5
Zoro #
G601009591
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Bundle Dia.
0.453 in
Length
1.480 in
Width
7/8 in
Thread Size
5/8-24 UNEF-2B
Shell Size
11

Details

Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Black
Mounting Method
Screw
Clamp Material
Thermoplastic
Color
Black
Cover
Without
Cable Clamp Flammability Rating
UL 94V-0
Body Style
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.