Zoro Homepage

Cable Clamp, Thermoplastic, 0.329 in Bundle Dia., Black, 1.280 in L

  • Mfr # 1-206062-6

  • Zoro # G501009172


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Material
Thermoplastic
Clamp Color
Black
Max. Bundle Dia.
0.329 in
Mounting Method
Screw
Length
1.280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-206062-6
Zoro #
G501009172
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.329 in
Length
1.280 in
Width
0.850 in
Shell Size
11
Thread Size
5/8-24 UNEF-2B

Details

Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Black
Mounting Method
Screw
Clamp Material
Thermoplastic
Color
Black
Body Style
Straight
Cable Clamp Flammability Rating
UL 94V-0
Cover
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.