Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Thermoplastic, 0.703 in Bundle Dia., Black, 1.685 in L

  • Mfr # 1-206322-1

  • Zoro # G301009099


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Material
Thermoplastic
Clamp Color
Black
Max. Bundle Dia.
0.703 in
Mounting Method
Screw
Length
1.685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-206322-1
Zoro #
G301009099
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Bundle Dia.
0.703 in
Length
1.685 in
Width
1.156 in
Shell Size
17
Thread Size
15/16-20 UNEF-2B

Details

Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Black
Mounting Method
Screw
Color
Black
Clamp Material
Thermoplastic
Cable Clamp Flammability Rating
UL 94V-1
Body Style
Straight
Cover
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.