Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE CLAMP KIT SZ 1

  • Mfr # 5745854-5

  • Zoro # G101009794


product price: $11.35
/ea
Sold in multiples of 7 for $79.45

Key Features

For Use With
Plug/Receptacle
Cable Clamp Type
Two-Piece RFI/EMI Shield
Accessory Type
Backshell/Cable Clamp
Cable Clamp Material
Metal Plated Thermoplastic
Number of Positions
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745854-5
Zoro #
G101009794
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.2 in
Shell Size
1
Thread Size
14702

Details

For Use With
Plug/Receptacle
Cable Clamp Type
Two-Piece RFI/EMI Shield
Accessory Type
Backshell/Cable Clamp
Cable Clamp Material
Metal Plated Thermoplastic
Number of Positions
9
Shielded
Yes
Cable Exit Angle
180
Product Type
Accessory
Long Turnable Jackscrew Part Number
747784-3
Shield Plating Material
Nickel over Copper
Shield Plating Finish
Bright
Operating Temperature Range
-55 85 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.