Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CABLE CLAMP KIT SZ 1 BULK PKG 5749914-1

CABLE CLAMP KIT SZ 1 BULK PKG (Discontinued)

  • Mfr # 5749914-1
  • Zoro # G801009834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749914-1
Zoro #
G801009834
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.075 .25 in
Shell Size
1
Thread Size
14702

Details

Color
Black
Cable Clamp Type
One-Piece Quick Snap
Cable Clamp Material
Polypropylene
Product Type
Accessory
Accessory Type
Backshell/Cable Clamp
Retainer Clip Material
Stainless Steel
Cable Exit Angle
180, 120

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.