Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Cable Clamp, Thermoplastic, Black, 1.078 in L 207470-1

Cable Clamp, Thermoplastic, Black, 1.078 in L (Discontinued)

  • Mfr # 207470-1
  • Zoro # G701009491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207470-1
Zoro #
G701009491
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.078 in
Width
0.63 in
Cable Insulation Diameter
.32 in
Shell Size
2

Details

Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Black
Mounting Method
Screw
Color
Black
Clamp Material
Thermoplastic
Cable Exit Angle
90, 180
Body Flammability Rating
UL 94V-0
Number of Positions
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.