
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745919-3
Zoro #
G901009833
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
2
Thread Size
14702
Cable Insulation Diameter
.3 in
Details
Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Exit Angle
180
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without
Shield Plating Material
Nickel over Copper
Cable Clamp Plating Material
Nickel over Copper
Shielded
Yes
Shield Plating Finish
Bright
Accessory Type
Cable Clamp
Product Type
Accessory
Cable Clamp Material
Zinc Alloy
Number of Positions
15
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.